Spring Lifts for Basket Trucks

Keep basket contents at a workable height.
  • Spring loaded. Raises and lowers for easy loading.
  • Attaches to basket with steel clips.
  • Vinyl-covered steel wire platform and springs.
Uline

SPRING LIFTS FOR BASKET TRUCKS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE PER LIFT ADD TO
CART
1 3+
H-3510 6 Bushel Basket Lift            26 x 16" 8 $79 $76  ADD
H-3511 10 Bushel Basket Lift            32 x 20" 11 85 83  ADD
H-3512 12 Bushel Basket Lift            32 x 22" 11 92 88  ADD
H-3513 14 and 16 Bushel Basket Lift 36 x 24" 12 104 101  ADD
H-3514 18 Bushel Basket Lift            38 x 26" 13 111 107  ADD
H-3515 20 Bushel Basket Lift            44 x 28" 15 130 125  ADD
H-3516 24 Bushel Basket Lift            50 x 30" 17 177 170  ADD
01/24/2020 07:51:20 PM; D CNWEB4 -0-0/0.0-1