Rear-Exit Work Platforms

Safely walk onto elevated docks and access large machinery.
  • Safety chains allow user to enter and exit platform.
  • 19" deep platform provides extra space to maneuver.
  • 50° incline.
  • Two 5" swivel front casters and two 6" rear rigid casters.
  • 24" wide perforated metal steps. 42" high handrails.
  • 400 lb. capacity.
  • Drop ships in 5 days from Toronto.

    Rear-Exit Work Platform
Uline

REAR-EXIT WORK PLATFORMS

MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
OVERALL
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-7924* 5 24 x 19" 50" 92" 34 x 59" 120 $832    $802    ADD
  H-7925 6 60" 102" 34 x 69" 135 940    907    ADD
  H-7926 7 70" 112" 34 x 76" 145 1,020    986    ADD
  H-7927 8 28 x 19" 80" 122" 38 x 86" 175 1,290    1,244    ADD
* SHIPS ASSEMBLED
07/02/2020 01:10:18 AM; D CNWEB3 -0-0/0.0-1