Uline Low Profile Pallet Trucks

Slides easily under floor scales, machinery, wooden crates and other low profile equipment.
  • Slides into openings only 2" high.
  • 3-position hand control - Raise, lower, neutral.
  • 2" lowered and 5.6" raised height.
  • 6" polyurethane steering wheels. 2" steel fork wheels.
  • 210° steering arc.
  • Super Low Profile - 1.5" lowered and 4.5" raised height. 195° steering arc.
  • View video.
Uline

ULINE LOW PROFILE PALLET TRUCKS

MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-1365 Low Profile 48 x 27" 3,300 lbs. 182 $489 $463  ADD
H-1780 Low Profile/Narrow 48 x 21" 173 476 450  ADD
H-1781 Low Profile/4 Way 48 x 33" 212 682 644  ADD
      SHIPS ASSEMBLED VIA MOTOR FREIGHT

ULINE SUPER LOW PROFILE PALLET TRUCK

 
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
H-7575 Super Low Profile 48 x 27" 2,200 lbs. 175 $734 $695  ADD
For use with open bottom pallets only SHIPS ASSEMBLED VIA MOTOR FREIGHT
06/03/2020 12:29:00 AM; D CNWEB4 -0-0/0.0-1