500 Lb. Double Wall Boxes

Crate-like protection at a corrugated price.
  • Twice as strong as a 275 lb. test double wall box.
  • Ship machine parts, small engines and other heavy-duty items.
  • UPS recommended weight capacity up to 140 lbs.

    Double Wall Box: 5/16 in. Thick
Uline

500 LB. TEST DOUBLE WALL

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
10-15 100 250 500 1,000+
  S-18916 12 x 12 x 12" $7.23 $6.78 $6.37 $5.94 $5.61    15 / 150 40 lbs.  ADD
  S-18917 16 x 16 x 16" 12.52 11.76 11.03 10.34 9.61    15 / 75 69 lbs.  ADD
S-18918 20 x 20 x 20" 19.25 18.07 17.01 15.96 14.92    10 / 70 71 lbs.  ADD
S-20991 24 x 24 x 24" 27.64 25.97 24.33 22.73 21.40    10 / 70 101 lbs.  ADD
                 SHIPS VIA MOTOR FREIGHT
07/03/2020 02:31:20 PM; D CNWEB3 -0-0/0.0-1