Cryovac® CT-300 Series Polyolefin Shrink Film

America's best selling polyolefin film.
  • Puncture resistance works well with
      irregularly shaped objects.
  • Versatile: can be used with virtually
      any shrink machine.
  • Pre-perforated – Available on select sizes*. Tiny vent holes allow air to escape while shrinking.
  • FDA compliant for direct food contact.
D-940 - Shrinks "friendly" - Won't buckle or distort soft and lightweight products.
  • Soft yet strong film protects without damaging packaging.
  • Conforms to hard-to-package products like stationery, textiles and software.
  • FDA compliant for direct food contact.

CRYOVAC® CT-304 POLYOLEFIN SHRINK FILM – 55 GAUGE CENTERFOLD

MODEL
NO.
SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 4+
  S-23559 Gift
Baskets

Pizzas
8" 4,770 17 $321 $308 $296  ADD
  S-23560 10" 21 389 376 364  ADD
  S-23561 12" 25 481 462 443  ADD
  S-23562 14" 29 549 530 511  ADD
  S-23563 16" 34 630 604 579  ADD
  S-23564 18" 38 716 684 658  ADD
  S-23565 20" 42 790 758 726  ADD

CRYOVAC® CT-305 POLYOLEFIN SHRINK FILM – 70 GAUGE CENTERFOLD

* Plain or Pre-perforated
  S-23566 Auto
Parts

Books
8" 3,750 17 $297 $284 $271  ADD
  S-23567 10" 21 362 349 337  ADD
  S-23568 12" 25 442 422 397  ADD
  S-23569* 14" 29 508 489 470  Specify Style 
  S-23570* 16" 34 $535 per roll any qty.  Specify Style 
  S-23571 18" 38 653 627 602  ADD
  S-23572 20" 42 726 694 668  ADD
  S-23573 24" 50 870 838 806  ADD

CRYOVAC® CT-306 POLYOLEFIN SHRINK FILM – 90 GAUGE CENTERFOLD

  S-23574 Plumbing
Fixtures
14" 2,910 29 $525 $506 $486  ADD
  S-23575 16" 34 604 579 553  ADD
  S-23576 18" 38 677 652 626  ADD
  S-23577 20" 42 750 724 692  ADD

CRYOVAC® D-940 POLYOLEFIN SHRINK FILM – 60 GAUGE CENTERFOLD

  S-16348 Textiles  10" 4,370 24 $370 $357 $351  ADD
  S-14001 12" 29 438 425 412  ADD
  S-14002 14" 33 506 493 480  ADD
  S-14003 16" 39 573 561 548  ADD
  S-16349 18" 44 654 635 622  ADD

CRYOVAC® D-940 POLYOLEFIN SHRINK FILM – 75 GAUGE CENTERFOLD

  S-10458 Stationery

Software
10" 3,500 24 $346 $339 $326  ADD
  S-10459 12" 29 406 399 387  ADD
  S-10460 14" 33 472 466 453  ADD
  S-10461 16" 38 539 526 513  ADD
  S-10462 18" 44 605 586 573  ADD
08/19/2022 08:33:35 PM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000