Reynolds PVC Shrink Film

Reynolds PVC film has excellent clarity and sparkle.
  • Designed for portable or automatic systems.
  • Centerfold.
  • Perforated shrink film available. Call for quote.
Uline

60 GAUGE CENTERFOLD PVC SHRINK FILM

MODEL
NO.
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 4 6+
  S-3558 6" 2,500 14 $117 $112 $107 $103  ADD
  S-3559 10" 21 187 178 170 164  ADD
  S-2690 12" 22 219 209 201 192  ADD
  S-2691 14" 27 263 254 242 233  ADD
  S-2692 16" 31 300 287 275 263  ADD
  S-2693 18" 33 331 319 304 291  ADD
  S-3560 20" 35 363 347 333 319  ADD

75 GAUGE CENTERFOLD PVC SHRINK FILM

MODEL
NO.
WIDTH FT./
ROLL
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 4 6+
  S-3561 8" 2,000 16 $134 $129 $123 $118  ADD
  S-570 10" 19 164 157 151 144  ADD
  S-676 12" 23 191 185 174 168  ADD
  S-669 14" 27 225 218 207 199  ADD
  S-5025 15" 29 246 236 228 218  ADD
  S-572 16" 31 257 246 235 225  ADD
  S-562 18" 33 289 278 266 254  ADD
  S-563 20" 35 315 303 290 278  ADD
  S-573 22" 37 342 329 315 302  ADD
  S-628 24" 40 376 363 347 333  ADD
  S-1390 30" 51 476 457 438 419  ADD
  S-3817 36" 57 560 537 514 492  ADD

100 GAUGE CENTERFOLD PVC SHRINK FILM

MODEL
NO.
WIDTH FT./
ROLL
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2 4 6+
  S-2072 10" 1,500 19 $170 $164 $157 $149  ADD
  S-2073 12" 23 196 189 179 172  ADD
  S-1391 14" 27 236 228 219 208  ADD
  S-1392 16" 31 273 261 252 240  ADD
  S-1393 18" 33 302 289 278 264  ADD
  S-2497 20" 35 329 315 302 289  ADD
  S-1394 22" 37 360 345 331 315  ADD
  S-1395 24" 40 396 381 365 347  ADD
  S-2498 30" 51 498 477 458 438  ADD
  S-3818 36" 57 587 563 539 516  ADD
        Special sizes available. 2 week lead time, 1/2 pallet minimum.
CUSTOM SIZES: 2 week lead time, 1/2 pallet minimum.
10/28/2020 03:01:30 PM; D CNWEB4 -0-0/0.0-1