Uline 8 Mil Reclosable Bags

EXTRA HEAVY DUTY

Superior strength, puncture-resistant poly bags with heavy-duty zipper for security.
  • Maximum protection for heavy industrial parts and sharp-edged materials.
  • 100% virgin polyethylene film.
  • Meets FDA and USDA specifications.
Uline

ULINE 8 MIL RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5 10+
  S-15263      3 x 5" 1,000 11 $122 $114 $107 $101  ADD
  S-17773      4 x 4" 1,000 12 124 117 109 102  ADD
  S-14412      4 x 6" 1,000 16 127 119 111 105  ADD
  S-17774      4 x 8" 1,000 29 148 140 134 124  ADD
  S-14413      5 x 8" 1,000 25 151 141 135 126  ADD
  S-15264      6 x 6" 1,000 25 166 157 149 139  ADD
  S-15265      6 x 8" 1,000 31 177 168 160 147  ADD
  S-14414      6 x 9" 1,000 33 231 217 204 193  ADD
  S-17775      6 x 12" 1,000 45 283 267 253 237  ADD
  S-20527      8 x 8" 1,000 41 262 248 232 215  ADD
  S-13439      8 x 10" 1,000 50 296 275 259 242  ADD
  S-15266      8 x 12" 500 29 172 162 155 143  ADD
  S-13440      9 x 12" 500 33 193 183 170 162  ADD
  S-14415    10 x 12" 500 36 228 211 199 187  ADD
  S-14416    12 x 12" 500 43 267 253 238 223  ADD
  S-13441    12 x 15" 500 55 301 283 266 252  ADD
  S-17776    12 x 18" 250 33 168 157 149 139  ADD
  S-13442    13 x 18" 250 36 174 164 156 144  ADD
  S-14417    14 x 24" 250 48 287 270 254 238  ADD
  S-13443    16 x 20" 250 47 278 263 249 233  ADD
  S-13444    18 x 24" 100 24 164 156 144 138  ADD
  S-17777    20 x 20" 100 24 160 151 139 132  ADD
  S-15267    20 x 24" 100 29 183 172 162 153  ADD
  S-14418    24 x 24" 100 32 227 210 198 187  ADD
  S-15268    28 x 30" 50 25 161 151 140 134  ADD
07/08/2020 05:45:32 AM; D CNWEB3 -0-0/0.0-1