Anti-Static Foam Shippers

REUSABLE

For static-sensitive, fragile shipments.
  • Convoluted anti-static foam and 200 lb. test corrugated keep products firmly in place.
  • Comes assembled with glued foam top and loose bottom.
Uline

ANTI-STATIC FOAM SHIPPERS

SOLD IN CASE QUANTITIES
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER ADD TO
CART
9-24 48 72 96+
  S-5480      5 x 5 x 3" 24 10 $4.40 $4.10 $3.80 $3.70  ADD
  S-1406      8 x 8 x 2 3/4" 24 14 9.30 8.40 8.10 7.70  ADD
  S-5481      9 x 6 x 3" 24 13 7.70 7.20 6.90 6.30  ADD
  S-2510    10 x 6 x 2" 24 16 7.40 6.90 6.30 6.10  ADD
  S-3723    10 x 10 x 4" 24 22 13.20 12.20 11.60 11.00  ADD
  S-1407    12 x 8 x 2 3/4" 24 18 11.00 9.80 9.40 9.00  ADD
  S-5938    12 x 10 x 2 3/4" 24 20 12.10 10.80 10.30 9.80  ADD
  S-2511    12 x 12 x 2 3/4" 24 21 12.70 11.80 11.30 10.70  ADD
  S-3724    12 x 12 x 4" 24 28 15.60 14.20 13.70 13.00  ADD
  S-1490    14 x 8 x 2 3/4" 24 23 11.60 10.50 10.00 9.50  ADD
  S-5939*    14 x 12 x 4" 12 14 16.10 14.50 14.00 13.30  ADD
  S-1491    14 x 14 x 2 3/4" 24 25 14.10 13.10 12.40 11.80  ADD
  S-1408    16 x 10 x 2 3/4" 24 25 13.20 12.40 11.70 11.20  ADD
  S-1409    16 x 16 x 2 3/4" 12 17 17.00 15.90 14.70 14.10  ADD
  S-15327    16 x 16 x 4" 9 14 19.90 18.80 17.70 16.80  ADD
  S-1492    18 x 12 x 2 3/4" 24 29 15.50 14.10 13.30 13.10  ADD
  S-2512    18 x 18 x 2 3/4" 12 23 19.90 18.50 17.50 16.90  ADD
  S-5482    18 x 18 x 4" 9 25 23.50 22.20 21.50 19.90  ADD
  S-1410    22 x 18 x 2 3/4" 12 27 24.80 23.20 22.60 20.80  ADD
  S-1494    24 x 24 x 2 3/4" 9 25 30.40 28.70 27.40 25.40  ADD
  S-5483    26 x 18 x 4" 9 30 37.50 35.40 34.00 32.30  ADD
* S-5939 Recommended for laptops.         SHIPS VIA MOTOR FREIGHT
07/05/2020 07:16:53 PM; D CNWEB4 -0-0/0.0-1