Fiberglass XL Platform Ladders

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Reinforced edge bracing.
  • Extra-large 15 x 24" work platform with 36" high safety rail.
  • ProTop safety rail secures tools from falling.
  • Wide back braces and double rivet step construction.
  • 300 lb. load capacity.
Uline

FIBERGLASS XL PLATFORM LADDERS

CSA Grade 1A/ANSI Type 1A
MODEL
NO.
HEIGHT PLATFORM
HEIGHT
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7018 7' 4' 25 x 48" 25 $386 $372  ADD
H-7019 9' 6' 28 x 61" 32 457 442  ADD
H-7020 11' 8' 31 x 74" 48 560 545  ADD
          SHIPS VIA MOTOR FREIGHT
07/08/2020 11:57:44 PM; D CNWEB4 -0-0/0.0-1