Burlap Bags

Ship and store metal parts and hardware.
  • Burlap bags absorb moisture, oil and grease while allowing airflow.
  • Strong 10 oz. natural fibers. Biodegradable.
Uline

BURLAP BAGS

MODEL
NO.
SIZE
W x L
FABRIC
WEIGHT
QTY./
BUNDLE
LBS./
BUNDLE
PRICE PER BUNDLE ADD TO
CART
1 5 10+
 S-15522 4 x 6"  10 oz. 100 6 $30 $28 $26  ADD
 S-15523  6 x 10" 8 41 38 35  ADD
 S-8422  8 x 12" 12 50 46 43  ADD
 S-14515 10 x 14" 16 55 52 48  ADD
 S-8423 12 x 20" 27 76 72 67  ADD
 S-8424 14 x 26" 35 111 103 97  ADD
 S-8425 18 x 24" 40 128 121 113  ADD
 S-11053 18 x 30" 48 143 134 124  ADD
 S-19802 20 x 24" 10 oz. 50 22 86 81 75  ADD
 S-12332 20 x 36" 27 98 93 86  ADD
 S-16508 22 x 36" 30 103 97 90  ADD
 S-11054 23 x 40" 30 114 106 100  ADD
 S-16509 24 x 36" 31 110 102 96  ADD
 S-14516 26 x 40" 32 132 123 115  ADD
 S-14517 34 x 40" 36 162 152 141  ADD
 S-15524 36 x 48" 51 207 194 181  ADD
 S-16510 48 x 60"  10 oz. 25 32 170 159 148  ADD
 S-17709 48 x 72" 49 212 198 183  ADD
07/08/2020 08:57:44 AM; D CNWEB3 -0-0/0.0-1