Insulated Foam Containers

Preserve freshness and quality when shipping food or medical supplies.
  • Thick, expanded polystyrene foam is lightweight and durable.
  • Leak resistant, reliable, reusable and recyclable.
  • Snug-fitting lid forms a tight, insulated seal.
  • Use with Cold Packs.
Uline

INSULATED FOAM CONTAINERS

MODEL
NO.
INSIDE DIM.
L x W x H
WALL
THICKNESS
OUTSIDE DIM.
L x W x H
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 2 5+
S-20447   6 x 4 1/2 x 3" 1"   8 x 6 1/2 x 5" 30 $147 $142 $136  ADD
S-18312   8 x 6 x 4 1/4" 1/2" 11 x 9 x 7 1/4" 20 136 131 123  ADD
S-21529   8 x 6 x 7" 1/2" 11 x 9 x 10" 10 99 93 84  ADD
S-18313   8 x 6 x 9" 1/2" 11 x 9 x 12" 10 106 101 93  ADD
S-21530   8 x 6 x 12" 1/2" 11 x 9 x 15" 10 124 118 113  ADD
S-22567 1/4 x 9 1/4 x 7" 1/4" 12 x 12 x 9 1/2" 6 67 63 59  ADD
S-18314 12 x 10 x 9" 1/2" 15 x 13 x 12" 6 127 122 114  ADD
S-22126 12 x 12 x 11 1/2" 2" 16 x 16 x 15 1/2" 3 96 91 86  ADD
S-22568 13 x 13 x 12 1/2" 1/2" 16 x 16 x 15 1/2" 3 86 79 74  ADD
          SHIPS VIA PARCEL CARRIER

SKID LOTS

MODEL
NO.
INSIDE DIM.
L x W x H
WALL
THICKNESS
OUTSIDE DIM.
L x W x H
QTY./
CTN.
CTNS./
SKID
SKID LOTS
PRICE/CTN.
ADD TO
CART
S-20447S   6 x 4 1/2 x 3" 1"   8 x 6 1/2 x 5" 30 18 $106  ADD
S-18312S   8 x 6 x 4 1/4" 1/2" 11 x 9 x 7 1/4" 20 10 93  ADD
S-21529S   8 x 6 x 7" 1/2" 11 x 9 x 10" 10 14 56  ADD
S-18313S   8 x 6 x 9" 1/2" 11 x 9 x 12" 10 12 64  ADD
S-21530S   8 x 6 x 12" 1/2" 11 x 9 x 15" 10 10 83  ADD
S-22567S 1/4 x 9 1/4 x 7" 1/4" 12 x 12 x 9 1/2" 6 12 44  ADD
S-18314S 12 x 10 x 9" 1/2" 15 x 13 x 12" 6 9 84  ADD
S-22126S 12 x 12 x 11 1/2" 2" 16 x 16 x 15 1/2" 3 8 61  ADD
S-22568S 13 x 13 x 12 1/2" 1/2" 16 x 16 x 15 1/2" 3 8 56  ADD
            SHIPS VIA MOTOR FREIGHT
07/02/2020 01:28:11 AM; D CNWEB3 -0-0/0.0-1