Single-Use Cold Packs

Cost-effective for one-way, single use shipments.
  • Freeze before use.
  • Standard gel. 3.5 mil poly.
  • Keep medicines cool.
  • FDA compliant.
Uline

SINGLE-USE COLD PACKS

Min. 2 Cases
MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE ADD TO
CART
2 5+
S-19785 3 oz.        5 x 2 3/4 x 3/4" 96 $24 $21  ADD
S-18966 6 oz.        5 1/2 x 4 x 3/4" 48 21 19  ADD
S-18252 8 oz.        6 x 4 x 3/4" 36 19 17  ADD
S-18967 12 oz.        5 3/4 x 5 1/2 x 1" 24 18 16  ADD
S-18253 16 oz.        6 1/4 x 6 x 1" 18 17 15  ADD
S-18254 24 oz.        8 x 6 x 1 1/4" 12 15 13  ADD
S-20426 32 oz.        8 x 8 x 1 1/2" 9 13 11  ADD
S-18968 48 oz.      10 1/4 x 8 x 1 1/2" 6 12 10  ADD
S-22601 64 oz.      11 x 8 x 1 1/2" 4 12 10  ADD
07/02/2020 01:22:39 AM; D CNWEB4 -0-0/0.0-1