Insulated Box Liners

24 HOUR PROTECTION

Instantly transform any box into an economical insulated thermal shipper.
  • Space-saving Cool Shield gusseted liners ship and store flat.
  • Protects overnight shipments of chocolate or pharmaceuticals.
  • Preserves freshness, quality, taste and color.
  • Leak resistant. Self-seal strip for hassle-free closing.
  • FDA compliant.
  • Use with Cold Packs for up to 24 hour shipping.
  • Box not included.
Uline

INSULATED BOX LINERS

MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
ADD TO
CART
1 3 5+
 S-16497             6 x 6 x 6" 25 $73 $67 $65 S-4062  ADD
 S-15221             8 x 8 x 8" 25 95 89 85 S-4084  ADD
 S-16498           10 x 10 x 10" 25 138 130 125 S-4105  ADD
 S-18277           11 x 8 x 6" 25 105 98 94 S-4607  ADD
 S-15222           12 x 10 x 9" 25 157 147 141 S-4336  ADD
 S-18278           12 x 12 x 6" 25 161 153 145 S-4122  ADD
 S-15223           12 x 12 x 12" 25 192 177 171 S-4125  ADD
 S-19757           14 x 10 x 10" 25 178 164 158 S-4144  ADD
 S-19758           14 x 14 x 14" 15 191 176 170 S-4786  ADD
 S-21089           16 x 12 x 12" 25 243 228 221 S-4163  ADD
 S-15224           16 x 16 x 16" 15 224 209 203 S-4774  ADD
 S-18279           18 x 12 x 12" 25 269 254 246 S-4181  ADD
 S-19759           18 x 18 x 18" 10 191 176 170 S-4731  ADD
 S-18280           20 x 20 x 20" 10 231 217 207 S-4733  ADD
 S-15225           24 x 18 x 18" 10 214 200 193 S-4958  ADD
05/17/2021 08:29:57 PM; D CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000