Insulated Shipping Kits

Safely ship everything from food to medical supplies.
  • Thick polystyrene foam container provides
    maximum protection.
  • 200 lb. test outer shipping carton included.
  • Lightweight, sturdy and reusable.
  • All kits include foam container and shipping box.
Uline

INSULATED SHIPPING KITS

MODEL
NO.
INSIDE DIMENSIONS
L x W x H
WALL
THICKNESS
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 2 5+
S-7887        6 x 4 1/2 x 3" 1"          8 x 6 1/2 x 5" 8 $59 $56 $54  ADD
S-19762        6 x 5 x 4 1/2" 1/4"     8 1/2 x 7 1/2 x 7" 8 70 68 65  ADD
S-22602        6 x 5 x 6 1/2"     8 1/2 x 7 1/2 x 9" 8 82 79 77  ADD
S-9903        8 x 6 x 4 1/4" 1/2"        11 x 9 x 7 1/4" 6 58 55 52  ADD
S-13391        8 x 6 x 7"        11 x 9 x 10" 4 54 51 47  ADD
S-7359        8 x 6 x 9"        11 x 9 x 12" 4 58 55 52  ADD
S-11355        8 x 6 x 12"        11 x 9 x 15" 4 64 60 58  ADD
S-12682   9 1/4 x 9 1/4 x 7" 1/4"        12 x 12 x 9 1/2" 2 32 29 27  ADD
S-21090 10 1/4 x 10 1/4 x 4 1/2"  12 3/4 x 12 3/4 x 6 5/8" 4 63 60 58  ADD
S-16478 10 1/2 x 8 1/4 x 9 1/2" 1/2"  13 1/2 x 11 1/4 x 12 1/2" 2 47 45 42  ADD
S-11356      12 x 10 x 5"        15 x 13 x 8" 4 73 70 68  ADD
S-15181      12 x 10 x 7"        15 x 13 x 10" 2 51 47 45  ADD
S-7360      12 x 10 x 9"        15 x 13 x 12" 2 58 55 52  ADD
S-21091      12 x 10 x 15"       15 x 13 x 18" 2 76 73 70  ADD
S-13392      12 x 12 x 11 1/2" 2"        16 x 16 x 15 1/2" 1 45 42 40  ADD
S-11357      13 x 13 x 12 1/2" 1/2"        16 x 16 x 15 1/2" 1 41 37 35  ADD
S-16479 13 3/4 x 11 3/4 x 11 7/8"  16 1/4 x 14 1/4 x 14 3/8" 1 38 35 32  ADD
S-21528 15 1/2 x 12 5/8 x 12" 1"   17 1/2 x 14 5/8 x 14" 2 76 73 70  ADD
S-12683 16 3/4 x 16 3/4 x 15" 2"   20 3/4 x 20 3/4 x 19" 1 60 58 55  ADD
S-13393 17 x 10 x 8 1/4" 1/2"      20 x 13 x 11 1/4" 1 35 32 29  ADD
S-12684      17 x 10 x 10 1/2" 1/2"        20 x 13 x 13 1/2" 1 37 35 32  ADD
S-12685      17 x 17 x 9"        20 x 20 x 12" 1 52 49 46  ADD
S-15182 18 1/2 x 13 3/4 x 19" 1/4"  21 1/4 x 16 1/2 x 21 1/2" 1 47 45 42  ADD
S-7888      19 x 12 x 12 1/2" 1/2"        22 x 15 x 15 1/2" 1 56 54 51  ADD
S-22603      19 x 12 x 16"        22 x 15 x 19" 1 61 59 54  ADD
S-12686 19 1/2 x 11 1/2 x 4 1/8"  22 1/2 x 14 1/2 x 7 1/8" 2 54 51 47  ADD
S-13394 21 1/4 x 15 1/2 x 15 1/2" 2"   25 1/4 x 19 1/2 x 19 1/2" 1 67 64 60  ADD
S-20422      25 x 16 1/2 x 12" 1/2"        28 x 19 1/2 x 15" 1 64 61 58  ADD
S-9904      26 x 19 3/4 x 10 1/2"        29 x 22 3/4 x 13 1/2" 1 67 64 60  ADD
S-19763 30 1/4 x 14 1/2 x 16"   33 1/4 x 17 1/2 x 19" 1 73 70 67  ADD
07/15/2020 12:03:00 PM; D CNWEB3 -0-0/0.0-1