Foam Protectors

Foam Protectors
4 1/2 x 1 3/4 x 4 1/2 3 5/8 x 3 x 2 4 x 4 x 48 12 x 12 x 1 4 1/2 x 1 3/4 x 4 1/2 3 5/8 x 3 x 2 4 x 4 x 48 12 x 12 x 1
WON'T SCRATCH SOFT SURFACES
    FRAME: Prevents damage to valuables during transport.
    Won't scratch sensitive
    surfaces.
  • CORNER: Provides a durable shock barrier between inner
    and master cartons.
  • EDGE: Provides protection inside or outside containers.
  • 48" lengths have 6" break-away sections.
  • SHEET: Full surface shield. Line cartons to insulate and secure soft surface products. More foam sheet sizes available.
Uline

FOAM PROTECTORS

MODEL
NO.
STYLE SIZE
L x W x H
THICK-
NESS
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 5+
S-6066   Frame 1/2 x 1 3/4 x 4 1/2" 3/4" 440 $263      $250      carton(s) ADD
S-6064   Corner 5/8 x 3 x 2" 3/4" 288 92      84      carton(s) ADD
S-6065   Edge 4 x 4 x 48" 3/4" 34 95      88      carton(s) ADD
S-6718   Sheet 12 x 12 x 1" 1" 120 104      99      sheets ADD
07/12/2020 08:44:02 PM; D CNWEB3 -0-0/0.0-1