Strapping Protectors

Protect packages from surface damage.
  • Made of sturdy laminated fiberboard.
  • Strong enough to hold steel and plastic strapping.
  • Strapping tension is spread across a wider area.
  • Withstands maximum strap tension while protecting pallet edges.

    Strapping Protectors
Uline

STRAPPING PROTECTORS

MODEL
NO.
SIZE
D x L x W
THICK-
NESS
QTY./
CTN.
SHPG. WT.
PER CTN.
PRICE PER CARTON ADD TO
CART
1 5 10+
 S-2032 2 x 2 x 3" .120 1,000  44 lbs. $65 per carton  ADD
 S-21289 2 x 2 x 4" 850  35 lbs. $70   $64   $59    ADD
 S-2518 2 x 4 x 3" 770  58 lbs. 78 70 64  ADD
 S-3185 2 x 2 x 6" 800  59 lbs. 123 112 103  ADD
 S-780         3 x 3 x 1/2" 1,275  68 lbs. 106 96 87  ADD
 S-797 2 x 2 x 3" .160 875  48 lbs. 75 68 62  ADD
 S-2519 2 x 4 x 3" 650  56 lbs. 81 74 68  ADD
 S-2520 3 x 3 x 3" 720  55 lbs. 89 80 75  ADD
 S-2876 3 x 3 x 4" 480  48 lbs. 76 69 63  ADD
 S-2458 3 x 3 x 6" 400  66 lbs. 107 98 94  ADD
 S-3216         2 x 2 x 1/2" .225 600  40 lbs. 71 63 59  ADD
 S-3217   1/2 x 1/2 x 4" 300  35 lbs. 63 58 53  ADD
 S-3218         3 x 3 x 1/2" 450  42 lbs. 62 57 52  ADD
 S-3219 3 x 3 x 3" 450  50 lbs. 76 68 63  ADD
05/17/2021 07:51:22 PM; D CNWEB5 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000