Uline 4 Mil White Block Reclosable Bags

Keep track of small items like spare parts, nuts and bolts.
  • White block area - Use marker, ballpoint pen or pencil.
  • Identify contents of bags without using a label.
  • All virgin polyethylene film meets FDA and USDA requirements.
  • Combine sizes for volume discount.
Uline

ULINE 4 MIL WHITE BLOCK RECLOSABLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 25+
  S-12269 2 x 3" 1,000 4 $71 $69 $66 $60  ADD
  S-2617   1/2 x 3" 1,000 4 78 77 74 65  ADD
  S-494 3 x 4" 1,000 6 79 78 75 66  ADD
  S-495 3 x 5" 1,000 7 82 81 77 68  ADD
  S-6964 4 x 4" 1,000 7 87 82 78 71  ADD
  S-496 4 x 6" 1,000 10 104 101 96 81  ADD
  S-13497 5 x 7" 1,000 13 127 123 117 104  ADD
  S-497 5 x 8" 1,000 15 139 135 127 109  ADD
  S-6965 6 x 6" 1,000 13 130 125 118 105  ADD
  S-3798 6 x 8" 1,000 18 148 142 136 118  ADD
  S-498 6 x 9" 1,000 19 162 154 147 130  ADD
  S-6966   6 x 10" 1,000 21 178 169 161 144  ADD
  S-10853   6 x 12" 1,000 27 193 182 174 161  ADD
  S-3799 8 x 8" 1,000 23 205 196 191 167  ADD
  S-1908 8 x 10" 1,000 27 231 219 209 187  ADD
  S-2484 9 x 12" 1,000 38 261 244 231 196  ADD
  S-10854 10 x 10" 1,000 39 265 247 234 199  ADD
  S-2485 10 x 12" 1,000 40 271 254 239 204  ADD
  S-3500 10 x 13" 1,000 41 275 260 244 208  ADD
  S-6967 12 x 12" 1,000 48 282 269 257 210  ADD
  S-2486 12 x 15" 500 30 148 142 134 110  ADD
  S-3800 13 x 18" 500 43 193 184 173 142  ADD
  S-12270 14 x 20" 500 49 257 239 222 206  ADD
  S-10855 14 x 24" 500 51 309 285 263 240  ADD
  S-12271 18 x 20" 250 32 169 160 147 136  ADD
  S-12272 18 x 24" 250 38 208 196 179 167  ADD
  S-13498 20 x 24" 250 43 232 218 201 184  ADD
  S-12273 24 x 24" 250 49 261 244 227 206  ADD
05/16/2021 09:35:11 AM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000