4 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 32" wide. Sold separately.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers up to 48" wide. Sold separately.
Uline

4 MIL POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
  S-11155 1" x 750'      4 $26 $25 $23 $22  ADD
  S-15162 1/2" x 750'      5 29 27 26 25  ADD
  S-1141 2" x 1,500'   11 60 57 53 48  ADD
  S-15163 1/2" x 1,500'   13 68 64 61 57  ADD
  S-1142 3" x 1,500'   16 74 70 66 62  ADD
  S-1143 4" x 1,500'   21 $75 per roll any quantity  ADD
  S-2391 5" x 1,500'   25 104 99 93 88  ADD
  S-1144 6" x 1,500'   28 125 117 109 103  ADD
  S-2392 7" x 1,500'   34 140 132 126 117  ADD
  S-1145 8" x 1,500'   39 157 147 138 130  ADD
  S-2393 9" x 1,500'   43 175 166 158 147  ADD
  S-1146 10" x 1,500'   45 197 185 174 165  ADD
  S-1147 12" x 1,500'   57 226 212 200 187  ADD
  S-3660 13" x 750'      32 130 122 113 106  ADD
  S-1986 14" x 750'      35 131 125 114 108  ADD
  S-1148 16" x 750'      40 149 142 134 126  ADD
  S-1987 18" x 750'      47 164 153 144 135  ADD
  S-1153 20" x 750'      49 178 167 160 148  ADD
  S-2394 22" x 750'      53 197 185 174 165  ADD
  S-1154 24" x 750'      59 214 203 192 178  ADD
  S-5495 26" x 750'      63 223 210 199 185  ADD
  S-5496 28" x 750'      68 240 228 214 201  ADD
S-6520 30" x 750'      73 254 240 227 212  ADD
S-15164 32" x 750'      77 266 250 236 222  ADD
S-3523 36" x 750'      90 288 271 256 239  ADD
  S-11156 40" x 500'      66 232 219 205 193  ADD
S-5867 48" x 450'      74 245 232 219 205  ADD
S-19809 60" x 400'      76 269 256 241 228  ADD
        SHIPS VIA MOTOR FREIGHT
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
05/16/2021 01:24:12 PM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000