3 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 24" wide. Sold separately.
Uline

3 MIL POLY TUBING

MEETS MIL. SPEC. A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
S-5864      2" x 1,500' 8 $43 $42 $39 $36  ADD
S-13501      3" x 1,500' 13 58 56 49 47  ADD
S-5522      4" x 1,500' 16 69 66 62 58  ADD
S-14493      5" x 1,500' 18 82 78 73 69  ADD
S-5523      6" x 1,500' 22 93 88 82 77  ADD
S-5524      8" x 1,500' 29 117 109 104 99  ADD
S-5865    10" x 1,500' 35 142 134 127 118  ADD
S-5525    12" x 1,500' 44 170 162 152 142  ADD
S-5866    14" x 1,500' 50 200 188 177 166  ADD
S-13502    16" x 1,000' 42 191 178 169 160  ADD
S-11123    18" x 1,000' 45 199 187 175 166  ADD
S-13503    20" x 1,000' 52 209 199 185 174  ADD
S-11124    24" x 1,000' 59 231 218 204 192  ADD
S-14494    36" x 750' 65 232 221 206 195  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
09/25/2020 07:28:34 AM; D CNWEB3 -0-0/0.0-1