Black Heavy Duty Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Low density black poly recommended for light-sensitive products.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.
Uline

4 MIL BLACK HEAVY DUTY POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-14496     4" x 1,500' 19 $89 $83 $79 $73  ADD
 S-7923     6" x 1,500' 29 130 123 114 107  ADD
 S-7924     8" x 1,500' 39 162 156 145 136  ADD
 S-14497   10" x 1,500' 48 225 214 200 189  ADD
 S-7925   12" x 1,500' 58 242 229 216 203  ADD
 S-11126   16" x 750' 39 159 148 140 131  ADD
 S-11129   18" x 750' 47 166 159 148 139  ADD
 S-14498   24" x 750' 58 210 198 187 174  ADD

6 MIL BLACK HEAVY DUTY POLY TUBING

MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-11127     2" x 1,000' 10 $66 $62 $59 $55  ADD
 S-5526     4" x 1,000' 20 92 88 81 76  ADD
 S-5527     6" x 1,000' 29 130 123 114 107  ADD
 S-5528     8" x 1,000' 39 162 156 145 136  ADD
 S-14499   10" x 1,000' 48 225 214 200 189  ADD
 S-5529   12" x 1,000' 58 242 229 216 203  ADD
 S-6525   14" x 500' 36 162 156 145 136  ADD
 S-11128   16" x 500' 39 168 160 149 140  ADD
 S-7926   24" x 500' 58 211 200 189 176  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
07/08/2020 05:43:43 AM; D CNWEB3 -0-0/0.0-1