6 Mil Heavy Duty Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • Popular heavy-duty thickness.
  • All-virgin film meets FDA and USDA specifications.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 30" wide. Sold separately.
Uline

6 MIL HEAVY DUTY POLY TUBING

 
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
 S-2940       2" x 1,000' 12 $58 $55 $51 $47  ADD
 S-3517       3" x 1,000' 16 72 68 64 60  ADD
 S-1658       4" x 1,000' 20 89 83 79 73  ADD
 S-2941       5" x 1,000' 25 101 96 90 85  ADD
 S-1659       6" x 1,000' 29 121 113 106 100  ADD
 S-3661       7" x 1,000' 34 145 138 130 122  ADD
 S-1660       8" x 1,000' 39 152 143 134 126  ADD
 S-13504       9" x 1,000' 43 170 161 153 143  ADD
 S-2239     10" x 1,000' 49 191 179 169 160  ADD
 S-1661     12" x 1,000' 58 219 206 194 181  ADD
 S-2395     14" x 500' 36 127 121 111 105  ADD
 S-2942     16" x 500' 39 145 138 130 122  ADD
 S-3518     18" x 500' 48 159 148 140 131  ADD
 S-11125     20" x 500' 51 168 160 149 140  ADD
 S-3519     24" x 500' 58 208 197 186 173  ADD
 S-14495     30" x 400' 58 195 185 173 162  ADD
 S-7921     36" x 300' 53 176 166 157 147  ADD
 S-7922     48" x 250' 63 199 189 176 165  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
07/15/2020 01:20:50 PM; D CNWEB4 -0-0/0.0-1