2 Mil Poly Tubing

Cut to length special size bags for odd shaped or extra large products.
  • Roll converts from 1" to 3" core.
  • Eliminates the need to stock an expensive variety of bags.
  • All-virgin film meets FDA and USDA specifications.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 32" wide. Sold separately.
Uline

2 MIL POLY TUBING

 
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 6 12+
  S-3520 1" x 1,500' 4 $22 $21 $20 $18  ADD
  S-3521 1/2" x 1,500' 5 26 25 24 22  ADD
  S-1112 2" x 3,000' 12 58 55 51 47  ADD
  S-3657 1/2" x 3,000' 14 66 62 59 55  ADD
  S-1113 3" x 3,000' 16 72 68 64 60  ADD
  S-1114 4" x 3,000' 20 89 83 79 73  ADD
  S-2387 5" x 3,000' 24 101 96 90 85  ADD
  S-1115 6" x 3,000' 31 121 113 106 100  ADD
  S-2388 7" x 3,000' 36 136 128 122 113  ADD
  S-1116 8" x 3,000' 37 152 143 134 126  ADD
  S-2389 9" x 3,000' 44 170 161 153 143  ADD
  S-1117 10" x 3,000' 45 191 179 169 160  ADD
  S-3658 11" x 3,000' 54 208 197 186 173  ADD
  S-1118 12" x 3,000' 56 219 206 194 181  ADD
  S-19807 13" x 1,500' 33 121 111 103 97  ADD
  S-1984 14" x 1,500' 35 127 121 111 105  ADD
  S-1119 16" x 1,500' 39 145 138 130 122  ADD
  S-1985 18" x 1,500' 43 159 148 140 131  ADD
  S-1123 20" x 1,500' 48 173 162 155 144  ADD
  S-2390 22" x 1,500' 53 191 179 169 160  ADD
  S-1124 24" x 1,500' 59 208 197 186 173  ADD
  S-3522 26" x 1,500' 63 216 204 193 179  ADD
  S-5493 28" x 1,500' 68 233 221 208 195  ADD
  S-5494       30" x 750' 38 149 140 132 124  ADD
  S-19808       32" x 750' 40 155 144 136 127  ADD
  S-3659       36" x 750' 42 162 156 145 136  ADD
  S-14492       40" x 500' 32 127 121 111 105  ADD
  S-11157       48" x 450' 38 145 138 130 122  ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter: in. GO
07/13/2020 03:37:35 AM; D CNWEB3 -0-0/0.0-1