Fully Powered Stackers

ELECTRIC

Move and lift pallets in small warehouses
or retail sales floors.
  • Compact 54" turning radius.
  • 700-watt drive motor, 2,000-watt lift motor.
  • 24" load center accommodates pallets
    up to 48".
  • Legs adjust from 38" to 52" to fit most pallets.
  • 4 hours service per charge: two 12-volt,
    70 Ah rechargeable batteries with built-in charger.
  • Smooth rolling polyurethane wheels.
    180° steering arc.
  • View video.
Uline

PRESTO FULLY POWERED STACKERS

 
MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-3936 42 x 13 - 27" 2,200 lbs. 5/8" 62" 10" / 4" 1,200 $8,637   ADD
H-3937 125" 1,445 11,604   ADD
            DROP SHIPS IN 5 DAYS
02/18/2019 11:33:23 AM; D CNWEB4 -0-0/0.0-1