Kraft Paper Rolls - Skid Lots

SAVE UP TO 56%
ON SKID QUANTITIES

A low cost, all purpose packaging material.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • Cushioning: Use as an economical void fill for shipping.
  • 100% recycled.
  • 8 1/2" diameter roll.
  • Paper Cutters available.
Uline

KRAFT PAPER ROLLS IN SKID LOTS – SAVE UP TO 56%

MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
ROLLS/
SKID
PRICE/
ROLL
ADD TO
CART
 S-13805S 6" 30 lb. 1,200'  6 125 $7.87 ADD
 S-11416S 9"  9 100 11.68 ADD
 S-8511S 12" 12 75 14.83 ADD
 S-3574S 18" 18 50 22.23 ADD
 S-3575S 24" 24 50 30.00 ADD
 S-3578S 30" 30 25 37.69 ADD
 S-3579S 36" 36 25 44.00 ADD
 S-5156S 40" 40 25 49.02 ADD
 S-5157S 48" 48 25 59.18 ADD
 S-12821S 60" 60 25 62.99 ADD
 S-2228S 12" 40 lb. 900' 12 75 12.45 ADD
 S-11417S 15" 15 50 17.65 ADD
 S-2207S 18" 18 50 18.16 ADD
 S-2696S 20" 20 50 20.32 ADD
 S-2208S 24" 24 50 24.00 ADD
 S-2209S 30" 30 25 29.97 ADD
 S-2210S 36" 36 25 37.00 ADD
 S-2697S 40" 40 25 41.91 ADD
 S-2211S 48" 48 25 49.53 ADD
 S-11418S 60" 60 25 62.23 ADD
 S-13806S 72" 72 25 74.57 ADD
 S-2229S 12" 50 lb. 720' 12 75 11.94 ADD
 S-1911S 18" 18 50 17.78 ADD
 S-2698S 20" 20 50 19.79 ADD
 S-1311S 24" 24 50 23.70 ADD
 S-1912S 30" 30 25 29.97 ADD
 S-1312S 36" 36 25 35.56 ADD
 S-2699S 40" 40 25 39.57 ADD
 S-1841S 48" 48 25 47.50 ADD
 S-6073S 60" 60 25 59.23 ADD
 S-8512S 18" 60 lb. 600' 18 50 17.78 ADD
 S-5328S 24" 24 50 23.75 ADD
 S-8513S 30" 30 25 30.48 ADD
 S-5329S 36" 36 25 35.56 ADD
 S-5330S 48" 48 25 48.26 ADD
 S-11419S 60" 60 25 59.69 ADD
 S-7051S 24" 75 lb. 475' 24 50 22.48 ADD
 S-7052S 36" 36 25 34.04 ADD
 S-7053S 48" 48 25 45.47 ADD
 S-11420S 60" 60 25 56.39 ADD
07/07/2020 09:55:46 AM; D CNWEB4 -0-0/0.0-1