Small Corrugated Pads

Layer between photos or artwork.
  • Use to separate and protect items.
  • 1/8" thick corrugated pads.
Uline

150 LB. TEST – SINGLE WALL

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
50 100 250 500+
 S-18193 5 x 7" N/A $.31 $.28 $.23  100 / 13500 3  ADD
 S-5250 6 x 6" N/A .35 .33 .28 100 / 9600 3  ADD
 S-13339 6 x 9" N/A .36 .35 .31 100 / 9000 5  ADD
 S-18194 7 x 7" N/A .36 .35 .31 100 / 9000 4  ADD
 S-3195 8 x 8" N/A .37 .36 .33 100 / 7500 5  ADD
 S-3961         8 x 10" N/A .40 .37 .35 100 / 3200 7  ADD
 S-2437   8 1/2 x 11" N/A .41 .40 .36 100 / 3200 7  ADD
 S-12890 9 x 9" N/A .40 .37 .35 100 / 6000 7  ADD
 S-3384         9 x 12" N/A .51 .47 .45 100 / 4800 9  ADD
 S-2438 10 x 10" $.51 .47 .46 .44 50 / 4000 4  ADD
 S-12891 10 x 12" .55 .51 .47 .45 50 / 4800 5  ADD
 S-18195 10 x 15" .56 .55 .51 .46 50 / 3000 6  ADD
 S-3962 11 x 14" .56 .55 .51 .46 50 / 2400 6  ADD
 S-3585 11 x 17" .58 .56 .55 .47 50 / 3000 8  ADD
 S-7352 11 7/8 x 11 7/8" .55 .51 .47 .45 50 / 3000 5  ADD
 S-2439 12 x 12" .45 .45 .45 .45 50 / 3000 5  ADD
 S-18196 13 x 13" .58 .55 .54 .47 50 / 2250 6  ADD
 S-18996 13 x 19" .82 .74 .72 .64 50 / 1500 9  ADD
 S-2440 14 x 14" .61 .58 .56 .51 50 / 2250 8  ADD
07/11/2020 09:36:58 AM; D CNWEB3 -0-0/0.0-1