Large Corrugated Pads

Provide layers to separate and protect items.
  • Recommended for creating layers on skids or inside packaging.
  • 200 lb. Test - General purpose.
  • 32 ECT - Lightweight and budget friendly.
Uline

200 LB. TEST CORRUGATED PADS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-50 100 250 500+
  S-9914  15 x 15" $.96 $.83 $.74 $.61 50 / 1800 9  ADD
  S-6378  16 x 12" .58 .56 .51 .46 50 / 2250 8  ADD
  S-2630  16 x 16" 1.05 .97 .90 .69 50 / 1500 11  ADD
  S-11206  18 x 12" .74 .69 .63 .56 50 / 2000 9  ADD
  S-19277  18 x 14" .87 .83 .72 .65 50 / 1500 11  ADD
  S-2631  18 x 18" 1.16 1.05 .97 .79 50 / 1500 14  ADD
  S-8283  20 x 12" 1.01 .90 .82 .64 50 / 2000 10  ADD
  S-15056  20 x 14" 1.04 .96 .90 .69 50 / 1500 12  ADD
  S-5576  20 x 16" 1.06 1.01 .96 .72 50 / 1000 14  ADD
  S-3190  20 x 20" 1.33 1.20 1.04 .90 50 / 1000 17  ADD
  S-5248  20 x 24" 1.37 1.23 1.06 .96 50 / 1000 22  ADD
  S-12646  20 x 30" 1.50 1.38 1.22 1.02 50 / 600 25  ADD
  S-19278  22 x 18" 1.24 1.18 1.01 .87 50 / 1000 18  ADD
  S-3191  22 x 22" 1.38 1.29 1.09 .97 50 / 1000 21  ADD
  S-14243  22 x 28" 1.50 1.37 1.22 1.02 50 / 500 26  ADD
  S-13742  24 x 12" 1.06 1.01 .92 .70 50 / 1500 12  ADD
  S-16512  24 x 16" 1.23 1.16 1.01 .86 50 / 1000 16  ADD
  S-5577  24 x 18" 1.34 1.22 1.05 .92 50 / 1000 19  ADD
  S-2633  24 x 24" 1.43 1.34 1.16 .99 50 / 1000 24  ADD
  S-8285  24 x 30" 1.55 1.41 1.29 1.06 50 / 500 30  ADD
  S-2483  24 x 36" 1.68 1.50 1.38 1.20 50 / 500 36  ADD
  S-3192  24 x 48" 1.95 1.80 1.68 1.41 25 / 500 25  ADD
  S-19279  24 x 60" 2.38 2.23 2.10 1.74 25 / 500 32  ADD
  S-5249  24 x 72" 2.66 2.51 2.28 1.91 25 / 500 38  ADD
  S-13743  26 x 26" 1.51 1.38 1.22 1.04 50 / 500 28  ADD
  S-19280  26 x 38" 1.92 1.69 1.55 1.40 50 / 500 43  ADD
  S-11207  30 x 30" 1.97 1.77 1.69 1.48 50 / 500 39  ADD
  S-15057  30 x 36" 2.01 1.80 1.70 1.50 25 / 250 23  ADD
  S-7354  30 x 40" 2.02 1.83 1.72 1.51 25 / 250 25  ADD
S-5578  30 x 72" 3.19 2.96 2.62 2.16 25 / 250 46  ADD
  S-16513  32 x 32" 2.02 1.83 1.72 1.51 50 / 250 43  ADD
  S-6379  32 x 48" 2.50 2.30 2.12 1.89 25 / 250 34  ADD
  S-1160  36 x 36" 2.06 1.87 1.73 1.54 50 / 250 55  ADD
  S-13744  36 x 42" 2.29 2.10 1.97 1.68 25 / 250 32  ADD
S-321  36 x 48" 2.52 2.34 2.15 1.92 25 / 250 36  ADD
S-16514  36 x 60" 3.47 3.14 2.91 2.38 25 / 250 45  ADD
S-3959  36 x 72" 4.43 4.03 3.65 3.20 25 / 250 55  ADD
S-13745  36 x 96" 5.45 5.06 4.63 4.19 10 / 250 29  ADD
  S-7355  40 x 40" 2.24 2.10 1.89 1.59 25 / 250 33  ADD
S-1047  40 x 42" 2.37 2.16 1.97 1.68 25 / 250 36  ADD
S-3193  40 x 48" 2.01 2.01 2.01 2.01 25 / 250 42  ADD
S-8284  40 x 60" 3.57 3.20 2.94 2.43 10 / 250 20  ADD
S-6127  42 x 42" 2.73 2.52 2.37 2.01 25 / 250 37  ADD
S-3586  42 x 48" 2.89 2.62 2.47 2.14 25 / 250 43  ADD
S-13746  44 x 44" 2.97 2.75 2.60 2.16 25 / 250 40  ADD
S-355  48 x 48" 3.35 3.02 2.71 2.23 25 / 250 48  ADD
S-3587  48 x 60" 4.20 3.79 3.48 2.83 10 / 250 24  ADD
S-3960  48 x 72" 5.25 4.76 4.45 3.97 10 / 250 30  ADD
S-3194  48 x 96" 5.07 5.07 5.07 5.07 10 / 250 40  ADD
S-19281  60 x 60" 5.48 5.07 4.74 4.12 10 / 250 32  ADD
S-22647  60 x 72" 6.81 6.25 5.90 5.27 10 / 250 38  ADD
S-19282  60 x 96" 9.08 8.33 7.86 7.03 10 / 250 50  ADD
              SHIPS VIA MOTOR FREIGHT

32 ECT CORRUGATED PADS

SOLD IN FULL BALE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD PADS/
BALE
LBS./
BALE
ADD TO
CART
250 500 1,000+
S-21637   36 x 48" $1.72 $1.72 $1.72 250 310  ADD
S-20457   40 x 48" 1.82 1.82 1.82 340  ADD
S-21638   48 x 48" 2.01 2.01 2.01 410  ADD
S-20458   48 x 96" 4.56 4.56 4.56 820  ADD
S-22600   48 x 120" 6.23 6.23 6.23 1,025  ADD
          SHIPS VIA MOTOR FREIGHT
07/11/2020 02:49:38 AM; D CNWEB4 -0-0/0.0-1