Uline 4 Mil Gusseted Poly Bags

Heavy duty protection for bulky parts and equipment.
  • Fitted bottom and expandable sides form to the shape of your product.
  • 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.
  • Larger sizes for use as liners for cartons or large bins.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 28" wide. Sold separately.

    Height, Width, and Depth of a Gusseted Poly Bag
Uline

ULINE 4 MIL GUSSETED POLY BAGS

MODEL
NO.
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
 S-17698      5 x 3 x 15" 500 16 $72 $68 $63 $60  ADD
 S-11082      8 x 4 x 18" 500 29 107 101 96 88  ADD
 S-17699      8 x 6 x 18" 500 34 128 122 113 107  ADD
 S-17700 10 x 8 x 20" 250 24 92 86 81 76  ADD
 S-11083 10 x 8 x 24" 250 29 107 101 96 88  ADD
 S-7513 12 x 8 x 24" 250 33 113 107 101 94  ADD
 S-11084 12 x 8 x 30" 200 32 113 107 101 94  ADD
 S-7514 15 x 9 x 24" 250 40 138 131 123 114  ADD
 S-17701 16 x 14 x 36"   100 29 105 100 93 88  ADD
 S-7515 18 x 14 x 36"   100 31 109 102 97 89  ADD
 S-13457 18 x 16 x 40"   100 38 132 124 118 110  ADD
 S-15889 20 x 18 x 36"   100 37 147 138 130 122  ADD
 S-17702 23 x 17 x 46"   50 25 94 88 84 79  ADD
 S-7570 24 x 10 x 36"   50 17 68 63 60 56  ADD
 S-11085 24 x 20 x 48"   50 29 101 96 88 84  ADD
 S-7516 28 x 24 x 60"   50 43 148 139 131 123  ADD
 S-13458 36 x 32 x 48"   50 45 162 153 144 135  ADD
 S-7571 40 x 22 x 72"   50 60 199 187 177 165  ADD
07/11/2020 10:15:26 AM; D CNWEB4 -0-0/0.0-1