Uline 1 Mil Gusseted Poly Bags

Fitted bottom and expandable sides form to the shape of your product.
  • 100% virgin, high clarity polyethylene film.
  • Meets FDA and USDA specifications.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

    Height, Width, and Depth of a Gusseted Poly Bag
Uline

ULINE 1 MIL GUSSETED POLY BAGS

MODEL
NO.
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
 S-7490      4 x 2 x 8" 1,000 4 $23 $22 $21 $19  ADD
 S-11070      4 x 2 x 10" 1,000 5 26 25 23 22  ADD
 S-7491      4 x 2 x 12" 1,000 6 31 30 27 26  ADD
 S-16565      5 x 2 x 12" 1,000 6 32 31 29 27  ADD
 S-17684      5 x 3 x 10" 1,000 6 31 30 27 26  ADD
 S-8445      5 x 3 x 15" 1,000 8 42 39 38 35  ADD
 S-16566      5 x 4 x 12" 1,000 7 39 36 35 32  ADD
 S-11071      5 x 4 x 15" 1,000 10 48 46 43 40  ADD
 S-17685      5 x 4 x 21" 1,000 12 65 62 60 56  ADD
 S-16567      5 x 4 x 24" 1,000 14 75 71 68 64  ADD
 S-15884      6 x 3 x 12" 1,000 8 40 38 36 34  ADD
 S-7492      6 x 3 x 15" 1,000 10 48 46 43 40  ADD
 S-16568      6 x 3 x 18" 1,000 11 57 54 49 47  ADD
 S-20302      6 x 4 x 12" 1,000 9 46 43 40 39  ADD
 S-7493      6 x 4 x 15" 1,000 11 54 49 47 44  ADD
 S-16569      6 x 4 x 18" 1,000 12 65 61 58 54  ADD
 S-16570      6 x 4 x 20" 1,000 13 70 65 62 58  ADD
 S-8446      8 x 3 x 15" 1,000 11 57 54 49 47  ADD
 S-16571      8 x 3 x 20" 1,000 15 75 71 68 64  ADD
 S-11072      8 x 4 x 12" 1,000 11 54 49 47 44  ADD
 S-16572      8 x 4 x 15" 1,000 12 62 58 56 52  ADD
 S-7494      8 x 4 x 18" 1,000 15 70 65 62 58  ADD
 S-17686      8 x 4 x 21" 1,000 17 78 73 69 65  ADD
 S-17687      9 x 6 x 18" 1,000 20 82 78 73 69  ADD
 S-11073 10 x 4 x 20" 1,000 20 79 75 70 65  ADD
 S-16573 10 x 6 x 20" 1,000 22 89 84 79 74  ADD
 S-7495 10 x 8 x 24" 1,000 29 122 114 108 101  ADD
 S-7496 12 x 8 x 20" 500 14 60 57 53 49  ADD
 S-7497 12 x 8 x 24" 500 17 71 68 64 60  ADD
 S-7498 12 x 8 x 30" 500 21 84 79 74 70  ADD
 S-17688 15 x 9 x 23" 500 20 84 79 74 70  ADD
 S-17689 15 x 9 x 24" 500 21 88 82 78 73  ADD
 S-17690 15 x 9 x 32" 500 27 114 108 103 96  ADD
 S-8447 15 x 11 x 18"   500 17 70 65 62 58  ADD
 S-17691 16 x 14 x 24"   500 25 108 103 96 91  ADD
 S-7499 24 x 20 x 48"   200 29 104 99 91 87  ADD
 S-7560 26 x 24 x 48"   200 33 117 110 104 97  ADD
 S-7561 30 x 18 x 48"   200 32 112 105 100 92  ADD
 S-7562 30 x 26 x 60"   200 46 156 145 138 130  ADD
05/17/2021 08:53:11 PM; D CNWEB4 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000