Pallet Rack Wire Decking

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.

Uline

PALLET RACK WIRE DECKING

MODEL
NO.
DIMENSIONS
W x D
LOAD CAP.
(LBS.)
SUPPORT
CHANNELS
FOR RACKS PRICE EACH (MIN. 2) WT.
(LBS.)
ADD TO
CART
WIDTH DEPTH 2 12+
H-5724 46 x 42" 2,500 3 96 or 144" 42" $41 $36 20 ADD
H-5725 46 x 48" 48" 46 41 23 ADD
H-6231 52 x 42" 2,500 3 108" 42" 46 41 22 ADD
H-6232 52 x 48" 48" 53 48 27 ADD
H-6233 58 x 42" 2,500 3 120" 42" 52 46 23 ADD
H-6234 58 x 48" 48" 57 52 29 ADD
            SHIPS VIA MOTOR FREIGHT

SKID LOTS - SAVE UP TO 24%

           
MODEL
NO.
DIMENSIONS
W x D
LOAD CAP.
(LBS.)
SUPPORT
CHANNELS
FOR RACKS QTY./
SKID
PRICE
EACH
WT.
(LBS.)
ADD TO
CART
WIDTH DEPTH
H-5724S 46 x 42" 2,500 3 96 or 144" 42" 40 $31 20 ADD
H-5725S 46 x 48" 48" 36 23 ADD
H-6231S 52 x 42" 2,500 3 108" 42" 40 36 22 ADD
H-6232S 52 x 48" 48" 41 27 ADD
H-6233S 58 x 42" 2,500 3 120" 42" 40 40 23 ADD
H-6234S 58 x 48" 48" 45 29 ADD
        SHIPS VIA MOTOR FREIGHT
02/18/2019 03:17:53 AM; D CNWEB4 -0-0/0.0-1