Heavy Duty Fiberglass Step Ladders

Working off the ground requires high-quality industrial ladders.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing and heavy-duty steel supports.
  • Extra-wide base provides stability. Utility top holds tools and paint cans.
  • 375 lb. load capacity.
Uline

HEAVY DUTY FIBERGLASS STEP LADDERS

CSA Grade 1AA | ANSI Type 1AA
MODEL
NO.
HEIGHT BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5626 6' 23 x 43" 28 $314 $303  ADD
H-5627 8' 26 x 55" 38   403   389  ADD
H-5628 10' 29 x 62" 47   509   491  ADD
        SHIPS VIA MOTOR FREIGHT
07/13/2020 03:27:12 AM; D CNWEB4 -0-0/0.0-1