Kraft Tab Locking Literature Mailers

Kraft Tab Locking Literature Mailers
20 x 16 x 2 1/2 14 x 10 x 3 18 x 12 x 4 20 x 16 x 2 1/2 14 x 10 x 3 18 x 12 x 4
A simple and secure way to send out business forms, clothing, binders, catalogs, stationery and magazines.
  • Front lock tabs for added security.
  • Economical kraft.
  • 200 lb. test.
Uline

KRAFT TAB LOCKING LITERATURE MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
ADD TO
CART
25-50 100 500 1,000+
S-16950   8 x 8 x 3/4"  Small Frames $1.40 $1.31 $1.06 $1.03 50  ADD
S-16953   9 x 1/2 x 3/4"  Digest Size Books 1.31 1.22 .96 .93 50  ADD
S-16954   9 x 1/2 x 4"  Digest Size Books 1.98 1.89 1.57 1.53 50  ADD
S-16955   10 x 8 x 1/2"  Photos, Prints 1.06 1.02 .86 .84 50  ADD
S-16956   10 x 10 x 4"  Catalogs, Books 2.29 2.15 1.85 1.77 50  ADD
S-16918   10 x 10 x 5"  Catalogs, Books 2.97 2.75 2.23 2.17 50  ADD
S-16951   11 1/8 x 3/4 x 2"  Letter Size 1.69 1.56 1.14 1.11 50  ADD
S-16921   11 1/8 x 3/4 x 3"  Stationery 1.99 1.81 1.44 1.40 50  ADD
S-16922   11 1/8 x 3/4 x 4"  Letter Size 2.28 2.12 1.68 1.64 50  ADD
S-16923   11 3/4 x 10 3/4 x 1/4"  1" & 1 1/2" Tall Binders 2.12 1.98 1.59 1.55 50  ADD
S-16925   12 x 8 x 3/4"  Framed Pictures 1.97 1.77 1.43 1.38 50  ADD
S-16926   12 x 10 x 6"  File Folders 3.68 3.41 2.79 2.72 50  ADD
S-16929   12 x 11 x 3"  2" Ring Binders 2.34 2.19 1.73 1.68 50  ADD
S-16930   12 x 12 x 2"  Picture Frames 2.29 2.14 1.68 1.64 50  ADD
S-16931   12 x 12 x 4"  Picture Frames 3.03 2.79 2.28 2.21 50  ADD
S-16934   12 x 12 x 6"  Picture Frames 3.92 3.64 2.97 2.87 25  ADD
S-16935   12 1/8 x 1/4 x 2"  Booklets, Calendars 2.02 1.87 1.40 1.35 50  ADD
S-16936   12 1/8 x 1/4 x 3"  Oversized Catalogs 2.23 2.07 1.59 1.55 50  ADD
S-16952   12 1/8 x 1/4 x 4"  Oversized Catalogs 2.74 2.57 2.07 2.00 50  ADD
S-16937   13 x 10 x 2"  Envelopes 2.07 1.93 1.47 1.43 50  ADD
S-16938   13 x 10 x 4"  Envelopes 2.92 2.72 2.19 2.14 50  ADD
S-16957   13 x 13 x 3"  Product Samples 2.87 2.69 2.17 2.12 50  ADD
S-16932   14 x 10 x 3"  File Folders, Calendars 2.79 2.61 2.12 2.06 50  ADD
S-16958   14 x 10 x 4"  File Folders, Calendars 3.37 3.16 2.54 2.45 50  ADD
S-16927   14 x 10 x 6"  File Folders, Calendars 4.76 4.48 3.65 3.56 50  ADD
S-16960   15 1/8 x 11 1/8 x 2"  Clothing 2.44 2.27 1.81 1.74 50  ADD
S-16919   15 1/8 x 11 1/8 x 4"  Clothing 3.05 2.87 2.45 2.38 50  ADD
S-16933   16 x 10 x 3/4"  Photos, Prints 2.80 2.59 2.11 2.04 50  ADD
S-16961   16 x 12 x 2"  Books 2.41 2.25 1.78 1.74 50  ADD
S-16924   16 x 12 x 4"  Books 3.42 3.20 2.57 2.49 50  ADD
S-16920   16 x 16 x 3/4"  Oversized Calendars 3.22 2.96 2.34 2.25 50  ADD
S-16962   18 x 12 x 2"  Books 2.48 2.33 1.89 1.83 25  ADD
S-16959   18 x 12 x 3"  Books 3.03 2.76 2.21 2.16 25  ADD
S-16963   18 x 12 x 4"  Books 3.88 3.59 2.78 2.71 25  ADD
S-21616   18 x 12 x 6"  Books 5.16 4.85 3.96 3.81 25  ADD
S-16928   18 x 14 x 4"  Product Samples 4.09 3.77 3.03 2.95 25  ADD
S-16965   19 x 12 x 3"  Promotional Materials 3.24 2.97 2.48 2.40 25  ADD
S-16964   20 x 16 x 1/2"  Prints 3.62 3.29 2.65 2.58 25  ADD
 S-16966   20 x 20 x 4"  Suits, Dresses 5.44 5.15 4.27 4.15 25  ADD
S-16967   22 x 18 x 3/4"  Promotional Materials 4.28 4.05 3.37 3.24 25  ADD
S-16968   24 x 14 x 4"  Pants, Blazers 4.45 4.27 3.58 3.46 25  ADD
 SHIPS VIA MOTOR FREIGHT
07/07/2020 01:50:39 PM; D CNWEB3 -0-0/0.0-1