Jumbo Kraft Easy-Fold Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • Recommended for framed pictures or mirrors.
  • 200 lb. test.
Uline

JUMBO KRAFT EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
ADD TO
CART
L x W VARIABLE DEPTH 20 40 100 200+
  S-12660  20 x 16"  1, 2, 4, 6" $4.62 $4.47 $4.24 $4.01 20 18  ADD
S-14241  20 x 20" 5.11 4.76 4.67 4.35 22  ADD
S-14242  22 x 18" 4.94 4.61 4.54 4.22 22  ADD
S-11218  24 x 18" 5.28 4.87 4.76 4.43 24  ADD
S-3396  24 x 20" 5.54 5.13 5.06 4.70 26  ADD
S-6517  24 x 24"  1, 2, 4, 6" 5.71 5.32 5.14 4.83 20 30  ADD
S-15023  26 x 20" 5.62 5.23 5.11 4.78 29  ADD
S-9857  28 x 22" 5.79 5.44 5.24 4.92 32  ADD
S-13357  28 x 24" 6.00 5.61 5.41 5.08 34  ADD
S-13358  30 x 22" 5.90 5.53 5.32 5.00 34  ADD
S-3656  30 x 24"  1, 2, 4, 6" 6.05 5.75 5.48 5.13 20 38  ADD
S-18315  30 x 30" 7.32 6.94 6.62 6.22 46  ADD
S-12661  32 x 22" 5.98 5.59 5.43 5.09 37  ADD
S-18316  36 x 12" 4.54 4.22 4.04 3.85 27  ADD
S-3397  36 x 24" 7.23 6.78 6.41 6.05 43  ADD
S-11219  36 x 30"  1, 2, 4, 6" 8.99 8.45 8.00 7.58 20 46  ADD
S-6720  36 x 36" 10.88 10.19 9.71 9.14 60  ADD
S-5597  38 x 26" 8.24 7.78 7.29 6.97 53  ADD
S-11220  40 x 30" 9.90 9.32 8.80 8.35 58  ADD
S-21605  42 x 32" 11.03 10.38 9.77 9.32 65  ADD
S-18317  48 x 24" 9.59 9.05 8.53 8.10 58  ADD
S-18318  48 x 36"  1, 2, 3" 11.30 10.64 10.03 9.54 20 72  ADD
   SHIPS VIA MOTOR FREIGHT
05/16/2021 02:18:30 PM; D CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000