White Easy-Fold Mailers

Cleaner, neater appearance for your product shipments.
  • Ship books, catalogs, photos and
    other printed material.
 
  • Prevents product damage.
  • Minimum order 100.
Uline

WHITE EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
ADD TO
CART
L x W VARIABLE DEPTH 100 300 500 1,000+
 S-5582   7 1/2 x 5 1/2"   1/2, 1, 1 1/2, 2" Photo Prints $.92 $.76 $.71 $.63 100 15  ADD
 S-5583   9 1/2 x 6 1/2"   1/2, 1, 1 1/2, 2" Digest Size 1.01 .94 .88 .79 100 19  ADD
 S-11259   9 1/2 x 6 1/2"   2, 2 1/2, 3, 3 1/2" Digest Size 1.32 1.22 1.13 1.05 100 23  ADD
 S-329   9 5/8 x 6 5/8"   5/8, 1" Digest Size .92 .76 .71 .63 100 17  ADD
 S-319 10 1/4 x 8 1/4"   5/8, 1 1/4" Books 1.01 .93 .88 .76 100 21  ADD
 S-326 10 1/4 x 10 1/4"   1/2, 1" Decorative Plates 1.21 1.13 1.03 .94 100 25  ADD
 S-339 11 1/8 x 8 5/8"   1/2, 1" 100-200 Sheets 1.03 .96 .92 .81 100 23  ADD
 S-341 11 1/8 x 8 5/8"   1/2, 1, 1 1/2, 2" 100-400 Sheets 1.14 1.06 1.02 .93 100 25  ADD
 S-3178 11 1/8 x 8 3/4"   1/2, 3, 3 1/2, 4" 100-800 Sheets 1.64 1.55 1.47 1.40 100 36  ADD
 S-327 12 1/8 x 9 1/8"   1/2, 1" Bus. Reports,
Magazines
1.14 1.06 1.00 .92 100 26  ADD
 S-342 12 1/8 x 9 1/8"   1/2, 1, 1 1/2, 2" Booklets 1.03 1.03 1.03 1.03 100 30  ADD
 S-11260 12 1/8 x 9 1/8"   2 1/2, 3, 3 1/2, 4" Booklets 1.77 1.68 1.62 1.52 100 37  ADD
 S-343 12 1/2 x 12 1/2"   1/2, 1" LP Records 1.36 1.27 1.19 1.06 100 36  ADD
 S-5822 12 1/2 x 12 1/2"   1/2, 1, 1 1/2, 2" LP Records 1.69 1.62 1.53 1.44 100 40  ADD
 S-11261       14 x 14"   1, 2, 3, 4" Large Photos, Prints 2.55 2.42 2.34 2.21 50 25  ADD
 S-328 14 1/8 x 8 5/8"   1/2, 1" Legal Size 1.19 1.07 1.03 .93 100 28  ADD
 S-15020 14 1/4 x 11 1/4"   1/2, 1, 1 1/2, 2" Double Ream 1.73 1.64 1.55 1.45 50 20  ADD
 S-345       15 x 11 1/8"   1/2, 1, 1 1/2, 2" Prints 1.76 1.66 1.59 1.48 50 21  ADD
 S-348 17 1/8 x 14 1/8"   1/2, 1, 1 1/2, 2" Frames, Prints 1.93 1.78 1.73 1.66 50 29  ADD
 S-20423       20 x 16"   1/2, 1, 1 1/2, 2" Artwork 2.72 2.58 2.44 2.38 50 35  ADD
 S-13354       24 x 18"   1/2, 1, 1 1/2, 2" Artwork 3.24 2.99 2.92 2.71 50 45  ADD
 S-20424       24 x 24"   1/2, 1, 1 1/2, 2" Large Prints 4.34 4.11 3.89 3.79 25 31  ADD
 S-21598       28 x 22"   1/2, 1, 1 1/2, 2" Poster Board 4.48 4.24 4.03 3.93 25 32  ADD
07/07/2020 02:26:04 PM; D CNWEB3 -0-0/0.0-1