Kraft Easy-Fold Mailers

Protect and ship multiple catalogs, books and other printed materials.
ADJUSTABLE DEPTH
  • Adjustable - Scored at variable depths.
  • 200 lb. test, B-flute.
  • Minimum order 100.
Uline

KRAFT EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS SUGGESTED
USE
PRICE PER MAILER QTY./
BNDL.
LBS./
BUNDLE
ADD TO
CART
L x W VARIABLE DEPTH 100 300 500 1,000+
S-5821 1/2 x 1/2"  1/2, 1, 1 1/2, 2" Photo Prints $.76 $.71 $.67 $.62 100 15  ADD
S-18172 1/2 x 1/2"  1/2, 1" 45 RPM Records .73 .68 .66 .60 100 17  ADD
S-11215 1/2 x 1/2"  1/2, 1, 1 1/2, 2" Digest Size .96 .92 .81 .73 100 19  ADD
S-1612 5/8 x 5/8"  5/8, 1, 1 1/4" Digest Size .86 .76 .73 .67 100 16  ADD
S-2674 10 1/4 x 1/4"  5/8, 1" Books .98 .89 .85 .72 100 21  ADD
S-1613 11 x 1/2"  2, 2 1/2, 3" 400-600 Sheets 1.44 1.38 1.31 1.22 100 48  ADD
S-164 11 1/8 x 5/8"  1/2, 1" 100-200 Sheets 1.02 .94 .89 .79 100 23  ADD
S-165 11 1/8 x 5/8"  1/2, 1, 1 1/2, 2" 100-400 Sheets .92 .92 .92 .92 100 27  ADD
S-1614 11 1/8 x 3/4"  1/2, 3, 3 1/2, 4" 100-800 Sheets 1.60 1.52 1.44 1.38 100 34  ADD
S-3389 11 3/4 x 10 1/2"  1 3/4, 2 1/4" Magazines 1.52 1.41 1.36 1.27 100 49  ADD
S-1615 12 x 9"  2, 2 1/2, 3" Folders 1.74 1.64 1.53 1.38 100 35  ADD
S-3655 12 x 10 1/2"  1/2, 1, 1 1/2, 2" 1" Binder 1.97 1.78 1.66 1.60 50 19  ADD
S-7920 12 x 11 1/2"  1 1/2, 2, 2 1/2, 3" 2" Binder 2.00 1.91 1.73 1.65 50 20  ADD
S-166 12 1/8 x 1/8"  1/2, 1, 1 1/2, 2" Booklets 1.35 1.24 1.17 1.14 100 32  ADD
S-167 12 1/2 x 12 1/2"  1/2, 1" LP Records 1.32 1.22 1.13 1.05 100 35  ADD
S-3177 12 1/2 x 12 1/2"  1, 1 1/2, 2 1/2" LP Records 1.62 1.53 1.45 1.36 50 30  ADD
S-11216 14 1/4 x 11 1/4"  1/2, 1, 1 1/2, 2" Double Ream 1.69 1.60 1.52 1.43 50 20  ADD
S-2675 15 x 11 1/8"  1/2, 1, 1 1/2" Prints 1.64 1.55 1.47 1.38 100 42  ADD
S-5596 15 x 11 1/8"  2, 3, 4, 5, 6" Prints 2.19 2.12 2.06 1.97 25 13  ADD
S-168 17 1/8 x 14 1/8"  1/2, 1, 1 1/2, 2" Frames, Prints 1.87 1.76 1.68 1.64 100 56  ADD
S-11217 17 1/4 x 11 1/4"  1/2, 1, 1 1/2, 2" Expandable Files 1.78 1.69 1.62 1.55 50 25  ADD
S-14240 18 x 12"  1/2, 1, 1 1/2, 2" Books 1.95 1.87 1.69 1.64 50 28  ADD
S-20994 18 x 18" 1/2, 1, 1 1/2, 2" Large Prints 2.74 2.59 2.44 2.37 50 38  ADD
S-13356 20 x 16"  1/2, 1, 1 1/2, 2" Artwork 2.58 2.45 2.34 2.27 50 35  ADD
S-22115 24 x 18" 1/2, 1, 1 1/2, 2" Artwork 3.14 2.88 2.82 2.62 50 45  ADD
07/11/2020 08:42:57 AM; D CNWEB4 -0-0/0.0-1