Pressure Sprayers

Wage war on bugs or weeds with these heavy-duty sprayers.
  • Apply weed killer, insecticides and degreasers.
  • Heavy duty, long-lasting pump reaches full pressure in half the strokes.
  • UV and corrosion-resistant HDPE tank with 4 1/2" opening.
  • Includes: 4 nozzles, 28" unbreakable wand, 4' high-pressure hose and shoulder strap.
Uline

PRESSURE SPRAYERS

MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
CAPACITY
(GAL.)
PSI WT.
(LBS.)
PRICE EACH ADD TO
CART
1 3+
 S-20860      Portable 8 x 20"       1/4 45 6 $70      $66       ADD
 H-7986      Backpack 15 x 21"       4 90 11 159      154       ADD
01/25/2020 09:24:40 AM; D CNWEB4 -0-0/0.0-1