Jiffylite® Self-Seal Gold Bubble Mailers

The best bubble mailers in the business.
  • Seamless bottom for maximum strength. Smooth side seams.
  • Sturdy 55 lb. kraft paper with 3/16" bubble lining.
  • Self-seal bags - Uline guarantees a secure seal every time.

    Bubble Mailers
Uline

JIFFYLITE® SELF-SEAL GOLD BUBBLE MAILERS

MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE ADD TO
CART
1 3 5 10+
S-1284 4 x 8"          7/8 x 6 3/4" 000 500 10 $127  $120  $116  $113   ADD
S-1281 5 x 10" 7/8 x 8 3/4" 00 250 10 82  75  72  68   ADD
S-1285 6 x 10" 7/8 x 8 3/4" 0 250 9 96  87  82  75   ADD
S-3235   7 1/4 x 8" 1/8 x 6 3/4" CD 200 7 92  85  79  73   ADD
S-1282   7 1/4 x 12"   7 1/8 x 10 3/4" 1 100 6 52  49  47  44   ADD
S-1286   8 1/2 x 12"   8 3/8 x 10 3/4" 2 100 6 56  52  49  47   ADD
S-1283   8 1/2 x 14 1/2"   8 3/8 x 13 1/4" 3 100 7 70  65  61  53   ADD
S-1287   9 1/2 x 14 1/2"   9 3/8 x 13 1/4" 4 100 8 73  70  64  56   ADD
S-1288 10 1/2 x 16"      10 3/8 x 14 3/4" 5 100 10 90  83  77  72   ADD
S-1289 12 1/2 x 19"      12 3/8 x 17 3/4" 6 50 7 68  62  56  51   ADD
S-1290 14 1/4 x 20"      14 1/8 x 18 3/4" 7 50 8 75  72  68  61   ADD
Quantities limited. See item details

SKID LOTS – SAVE UP TO 32%

MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
CASES/
SKID
PRICE
PER CASE
ADD TO
CART
S-1284S 4 x 8"          7/8 x 6 3/4" 000 500 10 16 $108    ADD
S-1281S 5 x 10" 7/8 x 8 3/4" 00 250 10 24 62  ADD
S-1285S 6 x 10" 7/8 x 8 3/4" 0 250 9 21 72  ADD
S-3235S   7 1/4 x 8" 1/8 x 6 3/4" CD 200 7 24 69  ADD
S-1282S   7 1/4 x 12"   7 1/8 x 10 3/4" 1 100 6 36 40  ADD
S-1286S   8 1/2 x 12"   8 3/8 x 10 3/4" 2 100 6 36 43  ADD
S-1283S   8 1/2 x 14 1/2"   8 3/8 x 13 1/4" 3 100 7 24 48  ADD
S-1287S   9 1/2 x 14 1/2"   9 3/8 x 13 1/4" 4 100 8 18 52  ADD
S-1288S 10 1/2 x 16"      10 3/8 x 14 3/4" 5 100 10 18 66  ADD
S-1289S 12 1/2 x 19"      12 3/8 x 17 3/4" 6 50 7 30 46  ADD
S-1290S 14 1/4 x 20"      14 1/8 x 18 3/4" 7 50 8 30 55  ADD
Quantities limited. See item details
Calculate Mailer Size
Enter your product dimensions to find the correct mailer size:
Width Length Thickness
in. in. in. GO
07/04/2020 04:32:11 PM; D CNWEB3 -0-0/0.0-1