Autobag® Bags

Pre-opened and perforated bags on a roll make packaging quick and easy.
  • Special blend of poly provides strength at a lower gauge.
  • Low-density poly.
  • FDA/USDA compliant.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

    Autobag
Uline

AUTOBAG® BAGS

MODEL
NO.
SIZE
W x L
MIL BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-16465    3 x 3" 1.5 5,500  5 $112 $103 $96  ADD
 S-8426    3 x 4" 4,000  6 87 79 73  ADD
 S-8427    3 x 5" 3,000  6 71 66 61  ADD
 S-11111    4 x 4" 4,000  6 91 84 77  ADD
 S-8428    4 x 5" 3,000  8 79 74 68  ADD
 S-11112    4 x 6" 2,500  6 70 65 60  ADD
 S-16466    4 x 8" 1,750  6 69 64 58  ADD
 S-8429    5 x 7" 2,000  9 64 60 54  ADD
 S-8430    6 x 8" 1,750  9 71 66 61  ADD
 S-8431    8 x 10" 1,500  15 87 79 73  ADD
 S-8432    9 x 12 1/2" 1,250  16 100 93 86  ADD
 S-11113 12 x 14"       1,250  22 185 171 158  ADD
05/16/2021 02:21:06 PM; D CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000