Uline 4 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film. FDA and USDA compliant.
  • Water resistant.
  • Can be used in Autobag® machines.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.
Uline

ULINE 4 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-13594      3 x 3" 1,750 5 $47 $45 $42  ADD
 S-7567      3 x 5" 1,250 6 52 50 47  ADD
 S-11121      4 x 4" 1,500 7 60 58 54  ADD
 S-3503      4 x 6" 1,000 8 45 42 39  ADD
 S-13595      4 x 8" 750 10 47 45 42  ADD
 S-3504      5 x 7" 1,000 11 62 59 55  ADD
 S-3505      6 x 8" 750 11 58 55 51  ADD
 S-5454      6 x 10" 500 10 43 41 38  ADD
 S-13596      6 x 12" 500 11 63 60 56  ADD
 S-3506      8 x 10" 500 12 47 45 42  ADD
 S-7568      8 x 12" 500 14 64 62 58  ADD
 S-3507      9 x 12 1/2" 500 17 69 64 60  ADD
 S-6529    10 x 12" 500 18 113 105 98  ADD
 S-11122    10 x 15" 300 13 76 72 68  ADD
 S-13597    10 x 16" 300 15 80 76 71  ADD
 S-6530    12 x 18" 250 17 69 64 60  ADD
 S-7569    18 x 24" 250 30 183 174 162  ADD
 S-12372    24 x 36" 150 36 211 200 187  ADD
07/08/2020 06:02:18 AM; D CNWEB4 -0-0/0.0-1