Uline 8 Mil Poly Bags

EXTRA HEAVY DUTY

Maximum protection for heavy industrial parts and sharp-edged materials.
  • FDA and USDA compliant.
  • 100% virgin polyethylene film.
  • Combine sizes for volume discount.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 30" wide. Sold separately.
Uline

ULINE 8 MIL POLY BAGS

MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5  10+
  S-14427 8 x 10" 500 24 $112 $105 $100  ADD
  S-7001 9 x 12" 500 29 131 123 117  ADD
  S-7002 10 x 12" 500 32 144 139 131  ADD
  S-12506 10 x 14" 500 40 164 156 145  ADD
  S-7003 12 x 16" 250 26 117 110 105  ADD
  S-14428 12 x 18" 250 30 128 121 114  ADD
  S-12507 12 x 20" 250 35 140 132 125  ADD
  S-12508 16 x 20" 200 37 158 148 142  ADD
  S-7004 18 x 24" 100 26 106 101 95  ADD
  S-12509 20 x 24" 100 29 117 109 104  ADD
  S-14429 24 x 30" 100 44 174 167 158  ADD
  S-7005 24 x 36" 100 47 199 191 178  ADD
  S-12510 30 x 36" 50 31 139 131 123  ADD
  S-14430 36 x 48" 50 46 212 200 191  ADD
  S-14431 48 x 48" 50 52 232 221 209  ADD
05/17/2021 08:28:51 PM; D CNWEB3 -0-0/0.0-1- 00000000-0000-0000-0000-000000000000