Uline 2 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film. FDA and USDA compliant.
  • Water resistant.
  • Can be used in Autobag® machines.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.
Uline

ULINE 2 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-3772        2 x 3" 4,000 4 $64 $62 $58  ADD
 S-5449        3 x 3" 4,000 4 68 64 60  ADD
 S-3305        3 x 4" 3,000 6 54 51 48  ADD
 S-3027        3 x 5" 2,250 5 45 42 39  ADD
 S-12369        3 x 8" 1,500 6 55 52 50  ADD
 S-3028        4 x 4" 3,000 7 59 56 52  ADD
 S-3029        4 x 5" 2,250 6 54 51 48  ADD
 S-1262        4 x 6" 2,000 8 51 48 46  ADD
 S-5878        4 x 8" 1,500 8 59 56 52  ADD
 S-6526        4 x 12" 1,000 7 50 47 45  ADD
 S-11116        5 x 5" 2,250 9 63 59 56  ADD
 S-3031        5 x 7" 1,750 9 67 63 59  ADD
 S-5450        5 x 8" 1,500 6 60 58 54  ADD
 S-5451        5 x 10" 1,250 7 52 50 47  ADD
 S-5452        6 x 6" 2,000 11 72 68 63  ADD
 S-1263        6 x 8" 1,500 8 62 59 55  ADD
 S-6527        6 x 9" 1,250 9 60 58 54  ADD
 S-7564        6 x 10" 1,250 11 76 72 68  ADD
 S-7565        6 x 12" 1,000 11 68 64 60  ADD
 S-5453        7 x 8" 1,500 8 75 71 67  ADD
 S-1264        8 x 10" 1,250 14 72 68 63  ADD
 S-6528        8 x 12" 1,000 13 68 64 60  ADD
 S-1265        9 x 12 1/2" 1,000 15 77 73 69  ADD
 S-3032      10 x 12" 1,000 17 106 101 97  ADD
 S-3033      10 x 16" 750 15 92 88 83  ADD
 S-12370      12 x 15" 750 20 138 131 123  ADD
 S-3034      12 x 18" 750 21 139 132 124  ADD
 S-13590      14 x 20" 625 25 157 147 140  ADD
 S-13591      15 x 18" 750 27 182 173 164  ADD
 S-13592      16 x 20" 625 29 221 211 199  ADD
 S-3035      18 x 24" 500 30 200 190 178  ADD
 S-12371      20 x 24" 500 34 250 236 224  ADD
 S-13593      24 x 24" 500 39 263 250 236  ADD
 S-7566      24 x 36" 150 18 105 100 96  ADD
07/11/2020 09:32:04 AM; D CNWEB3 -0-0/0.0-1