Uline 1 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film. FDA and USDA compliant.
  • Water resistant.
  • Can be used in Autobag® machines.
  • Wall, bench or tabletop mountable Poly Tubing Dispensers sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.
Uline

ULINE 1 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
S-13588 3 x 4" 4,000    6 $55 $52 $50  ADD
S-12365 4 x 6" 2,500    8 67 63 59  ADD
S-13589 6 x 8" 1,750    10 71 68 63  ADD
S-12366   9 x 12" 1,000    12 73 71 67  ADD
S-12367 12 x 15" 1,000    17 143 136 130  ADD
S-12368 18 x 24" 625    30 234 224 214  ADD
07/07/2020 11:39:44 AM; D CNWEB3 -0-0/0.0-1