Butcher Paper Sheets - White, 24 x 30"

Cover tables or wrap deli items.
  • Use smooth white kraft paper for a cleaner presentation.
  • 40 lb. virgin butcher paper.
  • Low sulfur. Near neutral pH.
  • FDA compliant.
MODEL
NO.
SHEET
SIZE
SHEETS/
BUNDLE
BASIS
WEIGHT
PRICE PER BUNDLE IN STOCK
SHIPS TODAY
1 3 6+
S-19326 24 x 30" 750 40 lb. $129 $123 $116  ADD
PACKAGING:
  • Wrapped in poly and packed into corrugated carton.
THICKNESS:
  • .004 caliper
FEATURES:
  • No wax or poly coating.
RECYCLING:
  • Recyclable
USAGE:
  • Microwaveable.
  • Not recommended for use in ovens.
  • Not recommended for long term storage and heavy moisture.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE61 x 76 cm24 x 30"
BASIS WEIGHT59 GSM40 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 03:20:30 PM; CNWEB24