Glassine Paper Rolls - 48" x 300'

Protects documents, original drawings, photographs and negatives.
  • Acid-free barrier. Can be creased, folded and written on.
  • Resists grease and moisture.
  • Use with 48" Paper Cutter.
MODEL
NO.
WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5+
S-12942 48" 300' 25 lb. $115 $110 $105  ADD
DIMENSIONS:
  • Roll Diameter: 4 1/8"
INCLUDES:
SHELF LIFE:
  • One year when stored at room temperature (10 - 80% relative humidity).
USAGE:
  • For best results, use immediately after opening.
SPECIFICATIONS:
  • FDA Compliant
  • Archival safe
  • Sulfur free
  • Contains bleach
SPECIFICATIONSMETRICIMPERIAL
WIDTH122 cm48"
LENGTH/ROLL91 M300'
BASIS WEIGHT40.7 GSM25 lb.
ACCESSORIES:
  • H-1606 Horizontal Paper Cutter - 48", Serrated Blade
  • H-2267 Double Decker Paper Cutter - 48"
  • H-356 Vertical Paper Cutter - 48"
  • H-364 Horizontal Paper Cutter - 48"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:08:08 AM; CNWEB5