3M SJ4570 Dual Lock Low Profile Strips - 58" x 150'

Easily attach carpet, seat cushions and small electronics.
  • Economical, flexible, invisible.
  • Acrylic adhesive bonds to glass, metals, plastics and paint.
  • Handles temperatures up to 70°C (158°F).
  • Interlocks with itself.
MODEL
NO.
DESCRIPTION STEM
DENSITY
COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2+
S-17428 3M SJ4570 705 Clear 5/8" x 150' $220 $206  ADD
THICKNESS:
  • Engaged: .098"
SHELF LIFE:
  • 24 months
FEATURES:
  • Not a 'hook & loop' system - item locks onto itself.
  • Hard plastic mushroom-shaped stems interlock.
  • Audible snap assures secure closure.
  • Removable liner.
USAGE:
  • Maximum bond achieved 72 hours after initial application. 
  • Surface must be clean, dry and free from oil.
  • For indoor use only.
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE16 mm x 46 M5/8" x 150'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:16:09 PM; CNWEB4