Thunderbolt Safety Glasses - Clear Lens

Stylish, wraparound design with black rubber temple.
  • Comfortable, soft nosepiece.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-19258C Thunderbolt $9.00 $8.50 $8.25  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Nosepiece: PVC (Polyvinyl Chloride)
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 10:40:54 AM; CNWEB26