Gift Boxes - 14 x 8 x 6", White Gloss

CHIPBOARD

Quick and easy gift packaging. Perfect for gifts, dishware and retail products.
  • Simple one piece fold-and-tuck construction.
  • Gloss white chipboard exterior and light matte interior.
  • FDA/USDA compliant for use with food.
  • Ships flat to save on freight and storage space.
  • 100% recycled content.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-9695 1486" Planter 50 $142 $139 $135  ADD
THICKNESS:
  • .026 caliper stock
DIMENSIONS:
  • Outside dimensions are listed in the chart.
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Acid Free: Black, White and Red
  • Not Acid Free: Kraft
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H36 x 20 x 15 cm14 x 8 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 04:25:54 AM; CNWEB5