Bounty® Select-A-Size Paper Towels

Use only what you need with 6" perforated sheets.
  • The most absorbent towel on the market.
  • Thick, 2-ply sheets for your messiest spills.
  • Use with Paper Towel Holders.
MODEL
NO.
DESCRIPTION SHEET
SIZE
SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-25369 Bounty® Select-A-Size 11 x 6" 82 12 $66 $65 $63  ADD
DIMENSIONS:
  • Core: 1 5/8"
  • Roll Diameter: 5 1/4"
RECYCLING:
  • Recycled Content: 0%
MODEL NUMBER:
  • P&G: 10030772061302
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE28 x 15 cm11 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 01:13:00 AM; CNWEB5