3M 23 Rubber Splicing Electrical Tape - 34" x 30'

Conformable tape easily insulates and seals high voltage cables.
  • Rated for solid dielectric insulated cables up to 69,000V.
  • Snakeskin liner peels off smoothly as tape is applied.
  • Handles temperatures from -18°C to 90°C (0°F to 194°F).
  • Moisture resistant.
  • Ethylene propylene rubber self-bonding adhesive.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-20332 Black 3/4" x 30 ft. 30 20 $60 $59 $57 rolls ADD
Ships same day from Uline Toronto
DIMENSIONS: 
  • Core: 1"
  • Roll Diameter: 4"
SHELF LIFE:
  • 5 years
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • Meets ASTM D4388 Type I, II, and III requirements.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 mm x 9 M3/4" x 30 ft.
THICKNESS762 Microns30 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 05:21:39 PM; CNWEB5