Clear Lid Boxes with White Base - 8 58 x 5 58 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over white rigid chipboard base.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-9824 5/85/82" Bulk Large Cards 25 $59 $58 $55  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
CAPACITY:
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 
    • Post-consumer: 75%
    • Base: 100% 
    • Lid: 0%
APPEARANCE:
  • Bottom has swirl pattern with pearlescent finish.
SPECIFICATIONS:
  • Not FDA compliant.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H219 x 143 x 51 mm8 5/8 x 5 5/8 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/09/2026 08:15:02 AM; CNWEB3