Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Fans and HVAC
>
Air Conditioners
>
Portable Air Conditioners
Portable Air Conditioner - 6,500 BTU
More Images
FRIGIDAIRE
®
Cool down and dehumidify offices and small areas.
Never empty a drain bucket again. Moisture vents through window hose.
Extendable exhaust hose up to 55" with window mounting kit.
Removable, washable filters. Remote control.
3 fan speeds.
24-hour timer, sleep mode and adjustable thermostat 16° to 32°C (60° to 90°F).
ETL/C-ETL Listed
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU
DOE
BTU
ASHRAE
AMPS
WATTS
VOLTS
WT.
(LBS.)
PRICE EACH
IN STOCK
SHIPS TODAY
1
2+
H-5274
17
x
28
x
14"
250 sq. ft.
6,500
10,000
8.5
930
115
65
$772
$744
ADD
SHIPS VIA MOTOR FREIGHT
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
06/09/2026 05:23:09 PM;
CNWEB5
close